Motion
DCD44-35MM-1"-A
Complete Disc Coupling - 2.7500 in OD, 3.5313 in OAL
MI ITEM #14948255
MFR #DCD44-35MM-1"-A
Price$397.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - 2.7500 in OD, 3.5313 in OAL
MI ITEM #14948255
MFR #DCD44-35MM-1"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$397.28/each

Specifications

Dimensions

  • Bore - Side 1
    35 mm
  • Bore - Side 2
    1.0000 in
  • Length Through Bore
    1.6500 in
  • Max Axial Misalignment
    0.0300 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    3.5313 in
  • Weight
    1.465 lbs

Details

  • Dynamic Torque Non Reversing
    48.02 N-m
  • Dynamic Torque Reversing
    24.01 N-m
  • Finish Coating
    Black Anodized
  • Material
    Aluminum, Stainless Steel
  • Number Of Discs
    2
  • Peak Torque
    96.03 N-m
  • Product Type
    Complete Disc Couplings
  • Torque Capacity
    70.83 ft-lbs

Overview

Mfr description
DCD44-35MM-1"-A DISC COUPLING, DOUBLE, C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought