Motion
65432939156
Complete Disc Coupling - 3.1250 in OD, 3.9375 in OAL
MI ITEM #14948270
MFR #65432939156
List Price$456.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - 3.1250 in OD, 3.9375 in OAL
MI ITEM #14948270
MFR #65432939156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$456.85/each for your price

Overview

Mfr description
DCD50-1 1/2"-35MM-A DISC COUPLING, DOUBL

Specifications

  • Bore Size
    1.5000 in
  • Overall Length
    3.9375 in
  • Outside Diameter
    3.1250 in
  • Peak Torque
    129.93 N-m
  • Torque Capacity
    95.83 ft-lbs
  • Length Through Bore
    1.8430 in
  • Number Of Discs
    2
  • Max Axial Misalignment
    0.0300 in
  • Dynamic Torque Non Reversing
    64.96 N-m
  • Finish Coating
    Black Anodized
  • Dynamic Torque Reversing
    32.49 N-m
  • Weight
    2.072 lbs
  • Material
    Aluminum, Stainless Steel
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text