Motion
DCD50-32MM-1 1/4"-A

RULAND MANUFACTURING CO
DCD50-32MM-1 1/4"-A

Complete Disc Coupling - 3.1250 in OD, 3.9375 in OAL
Mi Item #14948300
MFR #DCD50-32MM-1 1/4"-A
Price$456.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCD50-32MM-1 1/4"-A

Complete Disc Coupling - 3.1250 in OD, 3.9375 in OAL
Mi Item #14948300
MFR #DCD50-32MM-1 1/4"-A

Mfr description
DCD50-32MM-1 1/4"-A DISC COUPLING, DOUBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.85/each

Specifications

Dimensions

  • Bore - Side 1
    32 mm
  • Bore - Side 2
    1.2500 in
  • Length Through Bore
    1.8430 in
  • Max Axial Misalignment
    0.0300 in
  • Outside Diameter
    3.1250 in
  • Overall Length
    3.9375 in
  • Weight
    2.175 lbs

Details

  • Dynamic Torque Non Reversing
    64.96 N-m
  • Dynamic Torque Reversing
    32.49 N-m
  • Finish Coating
    Black Anodized
  • Material
    Aluminum, Stainless Steel
  • Number Of Discs
    2
  • Peak Torque
    129.93 N-m
  • Product Type
    Complete Disc Couplings
  • Torque Capacity
    95.83 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)