Motion
DCDK44-30MM-1 1/8"-A

RULAND MANUFACTURING CO
DCDK44-30MM-1 1/8"-A

Complete Disc Coupling - 2.7500 in OD, 3.5313 in OAL
Mi Item #14948369
MFR #DCDK44-30MM-1 1/8"-A
Price$460.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCDK44-30MM-1 1/8"-A

Complete Disc Coupling - 2.7500 in OD, 3.5313 in OAL
Mi Item #14948369
MFR #DCDK44-30MM-1 1/8"-A

Mfr description
DCDK44-30MM-1 1/8"-A DISC COUPLING, DOUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.84/each

Specifications

Dimensions

  • Bore - Side 1
    30 mm
  • Bore - Side 2
    1.1250 in
  • Length Through Bore
    1.6500 in
  • Max Axial Misalignment
    0.0300 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    3.5313 in
  • Weight
    1.479 lbs

Details

  • Dynamic Torque Non Reversing
    48.02 N-m
  • Dynamic Torque Reversing
    24.01 N-m
  • Finish Coating
    Black Anodized
  • Material
    Aluminum, Stainless Steel
  • Number Of Discs
    2
  • Peak Torque
    96.03 N-m
  • Product Type
    Complete Disc Couplings
  • Torque Capacity
    70.83 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)