Motion
DCDK44-7/8"-22MM-A

RULAND MANUFACTURING CO
DCDK44-7/8"-22MM-A

Complete Disc Coupling - 2.7500 in OD, 3.5313 in OAL, 2024-T351 Aluminum Bar Hub Material
Mi Item #14948391
MFR #DCDK44-7/8"-22MM-A
Price$460.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCDK44-7/8"-22MM-A

Complete Disc Coupling - 2.7500 in OD, 3.5313 in OAL, 2024-T351 Aluminum Bar Hub Material
Mi Item #14948391
MFR #DCDK44-7/8"-22MM-A

Mfr description
DCDK44-7/8"-22MM-A DISC COUPLING, DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.84/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    22 mm
  • Hub Width
    1.2000 in
  • Keyway Size - Side 1
    3/16 in
  • Keyway Size - Side 2
    6 mm
  • Length Through Bore
    1.6500 in
  • Max Axial Misalignment
    0.0300 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    3.5313 in
  • Parallel Misalignment
    0.0120 in;0.30 mm
  • Shaft Penetration
    0.7500 in to 1.6500 in x 0.7500 in to 1.6500 in
  • Weight
    1.579 lbs

Details

  • Bore Tolerance
    +0.0010 in / -0.0000 in
  • Dynamic Torque Non Reversing
    48.02 N-m
  • Dynamic Torque Reversing
    24.01 N-m
  • Finish Coating
    Black Anodized
  • Hub Material
    2024-T351 Aluminum Bar
  • Material
    Aluminum, Stainless Steel
  • Maximum Speed
    10000 rpm
  • Number Of Discs
    2
  • Peak Torque
    96.03 N-m
  • Product Type
    Complete Disc Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Tightening Torque
    39 N-m
  • Torque Capacity
    70.83 ft-lbs
  • Torsional Stiffness
    1600 in-lb/deg;180.8 N-m/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)