Motion
63452940961
Ruland MCLX-1 1/2"-35MM-F, 1-1/2" x 35mm Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 2.638" (67mm) OD, 3.740" (95mm) Length
MI ITEM #14948455
MFR #63452940961
List Price$289.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-1 1/2"-35MM-F, 1-1/2" x 35mm Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 2.638" (67mm) OD, 3.740" (95mm) Length
MI ITEM #14948455
MFR #63452940961

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.97/each for your price

Overview

Mfr description
MCLX-1 1/2"-35MM-F NOMAR ONE-PIECE RIGID

Specifications

  • Clearance Diameter Max
    2.9410 in
  • Outside Diameter
    2.6380 in
  • Overall Length
    3.7400 in
  • Torque Capacity
    28.76 ft-lbs
  • Bore Size
    1.5000 in
  • Finish Coating
    Black Oxide
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    3.873 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Black Oxide Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text