Motion
63452940962
Ruland MCLX-1 1/4"-25MM-F, 1-1/4" x 25mm Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1.772" (45mm) OD, 2.953" (75mm) Length
MI ITEM #14948457
MFR #63452940962
List Price$232.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-1 1/4"-25MM-F, 1-1/4" x 25mm Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1.772" (45mm) OD, 2.953" (75mm) Length
MI ITEM #14948457
MFR #63452940962

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.81/each for your price

Overview

Mfr description
MCLX-1 1/4"-25MM-F NOMAR ONE-PIECE RIGID

Specifications

  • Clearance Diameter Max
    2.0280 in
  • Outside Diameter
    1.7720 in
  • Overall Length
    2.9530 in
  • Torque Capacity
    11.80 ft-lbs
  • Bore Size
    1.2500 in
  • Finish Coating
    Black Oxide
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    2.113 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Black Oxide Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text