Motion
63452940994
Ruland MCLX-1"-20MM-SS, 1" x 20mm Rigid Coupling, 303 Stainless Steel, One-Piece Clamp Style, 1.654" (42mm) OD, 2.559" (65mm) Length
MI ITEM #14948462
MFR #63452940994
List Price$393.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-1"-20MM-SS, 1" x 20mm Rigid Coupling, 303 Stainless Steel, One-Piece Clamp Style, 1.654" (42mm) OD, 2.559" (65mm) Length
MI ITEM #14948462
MFR #63452940994

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$393.50/each for your price

Overview

Mfr description
MCLX-1"-20MM-SS NOMAR ONE-PIECE RIGID CO

Specifications

  • Clearance Diameter Max
    1.9250 in
  • Outside Diameter
    1.6540 in
  • Overall Length
    2.5590 in
  • Torque Capacity
    7.08 ft-lbs
  • Bore Size
    1 in
  • Finish Coating
    Bright
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    1.465 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text