Motion
63452940966
Ruland MCLX-1/2"-10MM-F, 1/2" x 10mm Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1.142" (29mm) OD, 1.772" (45mm) Length
Mi Item #14948465
MFR #63452940966
Price$107.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-1/2"-10MM-F, 1/2" x 10mm Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1.142" (29mm) OD, 1.772" (45mm) Length
Mi Item #14948465
MFR #63452940966

Mfr description
MCLX-1/2"-10MM-F NOMAR ONE-PIECE RIGID C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.01/each

Specifications

Dimensions

  • Bore Size
    0.5000 in
  • Clearance Diameter Max
    1.2990 in
  • Outside Diameter
    1.1420 in
  • Overall Length
    1.7720 in
  • Weight
    0.403 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Black Oxide
  • ISO Fit Standard
    ISO 9001
  • Material
    Black Oxide Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    3.39 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)