Motion
63452940955
Ruland MCLX-1/4"-5MM-A, 1/4" x 5mm Rigid Coupling, Aluminum, One-Piece Clamp Style, 0.591" (15mm) OD, 0.866" (22mm) Length
Mi Item #14948470
MFR #63452940955
Price$74.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-1/4"-5MM-A, 1/4" x 5mm Rigid Coupling, Aluminum, One-Piece Clamp Style, 0.591" (15mm) OD, 0.866" (22mm) Length
Mi Item #14948470
MFR #63452940955

Mfr description
MCLX-1/4"-5MM-A NOMAR ONE-PIECE RIGID CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.21/each

Specifications

Dimensions

  • Bore Size
    0.2500 in
  • Clearance Diameter Max
    0.5910 in
  • Outside Diameter
    0.5900 in
  • Overall Length
    0.8660 in
  • Weight
    0.043 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Bright
  • ISO Fit Standard
    ISO 9001
  • Material
    Aluminum
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    0.44 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)