Motion
63452940969
Ruland MCLX-1/4"-6MM-F, 1/4" x 6mm Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 0.709" (18mm) OD, 1.181" (30mm) Length
MI ITEM #14948474
MFR #63452940969
List Price$73.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-1/4"-6MM-F, 1/4" x 6mm Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 0.709" (18mm) OD, 1.181" (30mm) Length
MI ITEM #14948474
MFR #63452940969

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.28/each for your price

Overview

Mfr description
MCLX-1/4"-6MM-F NOMAR ONE-PIECE RIGID CO

Specifications

  • Clearance Diameter Max
    0.8460 in
  • Outside Diameter
    0.7090 in
  • Overall Length
    1.1810 in
  • Torque Capacity
    1.55 ft-lbs
  • Bore Size
    0.2500 in
  • Finish Coating
    Black Oxide
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    0.106 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Black Oxide Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text