Motion
63452940970
Ruland MCLX-10MM-3/8"-F, 10mm x 3/8" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1.142" (29mm) OD, 1.772" (45mm) Length
MI ITEM #14948477
MFR #63452940970
List Price$114.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-10MM-3/8"-F, 10mm x 3/8" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1.142" (29mm) OD, 1.772" (45mm) Length
MI ITEM #14948477
MFR #63452940970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.11/each for your price

Overview

Mfr description
MCLX-10MM-3/8"-F NOMAR ONE-PIECE RIGID C

Specifications

  • Clearance Diameter Max
    1.2990 in
  • Outside Diameter
    1.1420 in
  • Overall Length
    1.7720 in
  • Torque Capacity
    3.39 ft-lbs
  • Bore Size
    0.3940 in
  • Finish Coating
    Black Oxide
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    0.423 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Black Oxide Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text