Motion
63452940958
Ruland MCLX-12MM-3/8"-A, 12mm x 3/8" Rigid Coupling, Aluminum, One-Piece Clamp Style, 1.142" (29mm) OD, 1.772" (45mm) Length
MI ITEM #14948479
MFR #63452940958
List Price$111.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-12MM-3/8"-A, 12mm x 3/8" Rigid Coupling, Aluminum, One-Piece Clamp Style, 1.142" (29mm) OD, 1.772" (45mm) Length
MI ITEM #14948479
MFR #63452940958

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.08/each for your price

Overview

Mfr description
MCLX-12MM-3/8"-A NOMAR ONE-PIECE RIGID C

Specifications

  • Clearance Diameter Max
    1.2990 in
  • Outside Diameter
    1.1420 in
  • Overall Length
    1.7720 in
  • Torque Capacity
    3.39 ft-lbs
  • Bore Size
    0.4720 in
  • Finish Coating
    Bright
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    0.158 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Aluminum
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text