Motion
63452940973
Ruland MCLX-14MM-3/8"-F, 14mm x 3/8" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1.339" (34mm) OD, 1.969" (50mm) Length
MI ITEM #14948484
MFR #63452940973
List Price$116.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-14MM-3/8"-F, 14mm x 3/8" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1.339" (34mm) OD, 1.969" (50mm) Length
MI ITEM #14948484
MFR #63452940973

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.40/each for your price

Overview

Mfr description
MCLX-14MM-3/8"-F NOMAR ONE-PIECE RIGID C

Specifications

  • Clearance Diameter Max
    1.5510 in
  • Outside Diameter
    1.3390 in
  • Overall Length
    1.9690 in
  • Torque Capacity
    7.01 ft-lbs
  • Bore Size
    0.5510 in
  • Finish Coating
    Black Oxide
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    0.642 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Black Oxide Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text