Motion
63452940978
Ruland MCLX-20MM-3/4"-F, 20mm x 3/4" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1.654" (42mm) OD, 2.559" (65mm) Length
Mi Item #14948494
MFR #63452940978
Price$166.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-20MM-3/4"-F, 20mm x 3/4" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 1.654" (42mm) OD, 2.559" (65mm) Length
Mi Item #14948494
MFR #63452940978

Mfr description
MCLX-20MM-3/4"-F NOMAR ONE-PIECE RIGID C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.80/each

Specifications

Dimensions

  • Bore Size
    0.7870 in
  • Clearance Diameter Max
    1.9250 in
  • Outside Diameter
    1.6540 in
  • Overall Length
    2.5590 in
  • Weight
    1.132 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Black Oxide
  • ISO Fit Standard
    ISO 9001
  • Material
    Black Oxide Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    11.80 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)