Motion
63452940986
Ruland MCLX-30MM-1"-F, 30mm x 1" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 2.087" (53mm) OD, 3.268" (83mm) Length
Mi Item #14948512
MFR #63452940986
Price$232.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-30MM-1"-F, 30mm x 1" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 2.087" (53mm) OD, 3.268" (83mm) Length
Mi Item #14948512
MFR #63452940986

Mfr description
MCLX-30MM-1"-F NOMAR ONE-PIECE RIGID COU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.81/each

Specifications

Dimensions

  • Bore Size
    1.1810 in
  • Clearance Diameter Max
    2.3110 in
  • Outside Diameter
    2.0870 in
  • Overall Length
    3.2680 in
  • Weight
    2.161 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Black Oxide
  • ISO Fit Standard
    ISO 9001
  • Material
    Black Oxide Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    11.80 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)