Motion
63452941016
Ruland MCLX-30MM-1"-SS, 30mm x 1" Rigid Coupling, 303 Stainless Steel, One-Piece Clamp Style, 2.087" (53mm) OD, 3.268" (83mm) Length
MI ITEM #14948513
MFR #63452941016
List Price$597.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-30MM-1"-SS, 30mm x 1" Rigid Coupling, 303 Stainless Steel, One-Piece Clamp Style, 2.087" (53mm) OD, 3.268" (83mm) Length
MI ITEM #14948513
MFR #63452941016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$597.26/each for your price

Overview

Mfr description
MCLX-30MM-1"-SS NOMAR ONE-PIECE RIGID CO

Specifications

  • Clearance Diameter Max
    2.3110 in
  • Outside Diameter
    2.0870 in
  • Overall Length
    3.2680 in
  • Torque Capacity
    7.08 ft-lbs
  • Bore Size
    1.1810 in
  • Finish Coating
    Bright
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    2.217 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text