Motion
63452940987
Ruland MCLX-40MM-1 1/2"-F, 40mm x 1-1/2" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 3.031" (77mm) OD, 4.252" (108mm) Length
Mi Item #14948514
MFR #63452940987
Price$976.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-40MM-1 1/2"-F, 40mm x 1-1/2" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 3.031" (77mm) OD, 4.252" (108mm) Length
Mi Item #14948514
MFR #63452940987

Mfr description
MCLX-40MM-1 1/2"-F NOMAR ONE-PIECE RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$976.22/each

Specifications

Dimensions

  • Bore Size
    1.5750 in
  • Clearance Diameter Max
    3.3070 in
  • Outside Diameter
    3.0310 in
  • Overall Length
    4.2500 in
  • Weight
    6.194 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Black Oxide
  • ISO Fit Standard
    ISO 9001
  • Material
    Black Oxide Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    28.76 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)