Motion
63452940990
Ruland MCLX-8MM-1/4"-F, 8mm x 1/4" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 0.945" (24mm) OD, 1.378" (35mm) Length
Mi Item #14948521
MFR #63452940990
Price$107.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCLX-8MM-1/4"-F, 8mm x 1/4" Rigid Coupling, Black Oxide Steel, One-Piece Clamp Style, 0.945" (24mm) OD, 1.378" (35mm) Length
Mi Item #14948521
MFR #63452940990

Mfr description
MCLX-8MM-1/4"-F NOMAR ONE-PIECE RIGID CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.01/each

Specifications

Dimensions

  • Bore Size
    0.3150 in
  • Clearance Diameter Max
    1.0670 in
  • Outside Diameter
    0.9450 in
  • Overall Length
    1.3780 in
  • Weight
    0.231 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Black Oxide
  • ISO Fit Standard
    ISO 9001
  • Material
    Black Oxide Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    1.55 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)