Motion
63452941021
Ruland MSPC-1 1/2"-35MM-F, 1-1/2" x 35mm Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style With Keyway, 2.638" (67mm) OD, 3.740" (95mm) Length
MI ITEM #14948523
MFR #63452941021
Price$492.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPC-1 1/2"-35MM-F, 1-1/2" x 35mm Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style With Keyway, 2.638" (67mm) OD, 3.740" (95mm) Length
MI ITEM #14948523
MFR #63452941021

Mfr description
MSPC-1 1/2"-35MM-F NOMAR TWO-PIECE RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.78/each

Specifications

Dimensions

  • Bore Size
    1.5000 in
  • Clearance Diameter Max
    2.9410 in
  • Outside Diameter
    2.6380 in
  • Overall Length
    3.7400 in
  • Weight
    3.421 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Black Oxide
  • ISO Fit Standard
    ISO 9001
  • Material
    Carbon Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    28.76 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)