Motion
63452941056
Ruland MSPC-12MM-3/8"-SS, 12mm x 3/8" Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 1.142" (29mm) OD, 1.772" (45mm) Length
MI ITEM #14948540
MFR #63452941056
Price$296.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPC-12MM-3/8"-SS, 12mm x 3/8" Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 1.142" (29mm) OD, 1.772" (45mm) Length
MI ITEM #14948540
MFR #63452941056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.56/each

Specifications

Dimensions

  • Bore Size
    0.4720 in
  • Clearance Diameter Max
    1.2990 in
  • Outside Diameter
    1.1420 in
  • Overall Length
    1.7720 in
  • Weight
    0.402 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Bright
  • ISO Fit Standard
    ISO 9001
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    1.84 ft-lbs

Overview

Mfr description
MSPC-12MM-3/8"-SS NOMAR TWO-PIECE RIGID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought