Motion
63452941071
Ruland MSPC-30MM-1"-SS, 30mm x 1" Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 2.087" (53mm) OD, 3.268" (83mm) Length
MI ITEM #14948570
MFR #63452941071
Price$896.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPC-30MM-1"-SS, 30mm x 1" Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style With Keyway, 2.087" (53mm) OD, 3.268" (83mm) Length
MI ITEM #14948570
MFR #63452941071

Mfr description
MSPC-30MM-1"-SS NOMAR TWO-PIECE RIGID CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$896.86/each

Specifications

Dimensions

  • Bore Size
    1.1810 in
  • Clearance Diameter Max
    2.3110 in
  • Outside Diameter
    2.0870 in
  • Overall Length
    3.2680 in
  • Weight
    2.125 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Bright
  • ISO Fit Standard
    ISO 9001
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    7.08 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)