Motion
63452941045
Ruland MSPC-40MM-1 1/2"-F, 40mm x 1-1/2" Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style With Keyway, 3.031" (77mm) OD, 4.252" (108mm) Length
MI ITEM #14948571
MFR #63452941045
List Price$1,450.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPC-40MM-1 1/2"-F, 40mm x 1-1/2" Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style With Keyway, 3.031" (77mm) OD, 4.252" (108mm) Length
MI ITEM #14948571
MFR #63452941045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,450.44/each for your price

Overview

Mfr description
MSPC-40MM-1 1/2"-F NOMAR TWO-PIECE RIGID

Specifications

  • Clearance Diameter Max
    3.3070 in
  • Outside Diameter
    3.0310 in
  • Overall Length
    4.2500 in
  • Torque Capacity
    28.76 ft-lbs
  • Bore Size
    1.5750 in
  • Finish Coating
    Black Oxide
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    5.683 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Carbon Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text