Motion
63452941105
Ruland MSPX-1 1/2"-35MM-SS, 1-1/2" x 35mm Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style, 2.638" (67mm) OD, 3.740" (95mm) Length
Mi Item #14948578
MFR #63452941105
Price$1,186.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPX-1 1/2"-35MM-SS, 1-1/2" x 35mm Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style, 2.638" (67mm) OD, 3.740" (95mm) Length
Mi Item #14948578
MFR #63452941105

Mfr description
MSPX-1 1/2"-35MM-SS NOMAR TWO-PIECE RIGI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,186.35/each

Specifications

Dimensions

  • Bore Size
    1.5000 in
  • Clearance Diameter Max
    2.9410 in
  • Outside Diameter
    2.6380 in
  • Overall Length
    3.7400 in
  • Weight
    3.848 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Bright
  • ISO Fit Standard
    ISO 9001
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    16.96 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)