Motion
63452941076
Ruland MSPX-1 1/4"-25MM-F, 1-1/4" x 25mm Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 1.772" (45mm) OD, 2.953" (75mm) Length
Mi Item #14948579
MFR #63452941076
Price$331.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPX-1 1/4"-25MM-F, 1-1/4" x 25mm Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 1.772" (45mm) OD, 2.953" (75mm) Length
Mi Item #14948579
MFR #63452941076

Mfr description
MSPX-1 1/4"-25MM-F NOMAR TWO-PIECE RIGID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.03/each

Specifications

Dimensions

  • Bore Size
    1.2500 in
  • Clearance Diameter Max
    2.0280 in
  • Outside Diameter
    1.7720 in
  • Overall Length
    2.9530 in
  • Weight
    2.057 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Black Oxide
  • ISO Fit Standard
    ISO 9001
  • Material
    Carbon Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    11.80 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)