Motion
63452941107
Ruland MSPX-1 1/4"-30MM-SS, 1-1/4" x 30mm Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style, 2.087" (53mm) OD, 3.268" (83mm) Length
Mi Item #14948582
MFR #63452941107
Price$750.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPX-1 1/4"-30MM-SS, 1-1/4" x 30mm Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style, 2.087" (53mm) OD, 3.268" (83mm) Length
Mi Item #14948582
MFR #63452941107

Mfr description
MSPX-1 1/4"-30MM-SS NOMAR TWO-PIECE RIGI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.23/each

Specifications

Dimensions

  • Bore Size
    1.2500 in
  • Clearance Diameter Max
    2.3110 in
  • Outside Diameter
    2.0870 in
  • Overall Length
    3.2680 in
  • Weight
    1.966 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Bright
  • ISO Fit Standard
    ISO 9001
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    7.08 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)