Motion
63452941081
Ruland MSPX-1/2"-8MM-F, 1/2" x 8mm Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 1.142" (29mm) OD, 1.772" (45mm) Length
Mi Item #14948589
MFR #63452941081
Price$158.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPX-1/2"-8MM-F, 1/2" x 8mm Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 1.142" (29mm) OD, 1.772" (45mm) Length
Mi Item #14948589
MFR #63452941081

Mfr description
MSPX-1/2"-8MM-F NOMAR TWO-PIECE RIGID CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.90/each

Specifications

Dimensions

  • Bore Size
    0.5000 in
  • Clearance Diameter Max
    1.0670 in
  • Outside Diameter
    1.1420 in
  • Overall Length
    1.7720 in
  • Weight
    0.398 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Black Oxide
  • ISO Fit Standard
    ISO 9001
  • Material
    Carbon Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    1.55 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)