Motion
63452941082
Ruland MSPX-1/4"-5MM-F, 1/4" x 5mm Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 0.591" (15mm) OD, 0.866" (22mm) Length
Mi Item #14948591
MFR #63452941082
Price$121.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPX-1/4"-5MM-F, 1/4" x 5mm Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 0.591" (15mm) OD, 0.866" (22mm) Length
Mi Item #14948591
MFR #63452941082

Mfr description
MSPX-1/4"-5MM-F NOMAR TWO-PIECE RIGID CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.86/each

Specifications

Dimensions

  • Bore Size
    0.2500 in
  • Clearance Diameter Max
    0.5910 in
  • Outside Diameter
    0.5900 in
  • Overall Length
    0.8660 in
  • Weight
    0.103 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Black Oxide
  • ISO Fit Standard
    ISO 9001
  • Material
    Carbon Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    0.44 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)