Motion
63452941118
Ruland MSPX-15MM-1/2"-SS, 15mm x 1/2" Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style, 1.339" (34mm) OD, 1.969" (50mm) Length
MI ITEM #14948604
MFR #63452941118
List Price$328.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPX-15MM-1/2"-SS, 15mm x 1/2" Rigid Coupling, 303 Stainless Steel, Two-Piece Clamp Style, 1.339" (34mm) OD, 1.969" (50mm) Length
MI ITEM #14948604
MFR #63452941118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.91/each for your price

Overview

Mfr description
MSPX-15MM-1/2"-SS NOMAR TWO-PIECE RIGID

Specifications

  • Clearance Diameter Max
    1.5510 in
  • Outside Diameter
    1.3390 in
  • Overall Length
    1.9690 in
  • Torque Capacity
    3.98 ft-lbs
  • Bore Size
    0.5910 in
  • Finish Coating
    Bright
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    0.609 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text