Motion
63452941090
Ruland MSPX-16MM-5/8"-F, 16mm x 5/8" Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 1.339" (34mm) OD, 1.969" (50mm) Length
Mi Item #14948606
MFR #63452941090
Price$182.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPX-16MM-5/8"-F, 16mm x 5/8" Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 1.339" (34mm) OD, 1.969" (50mm) Length
Mi Item #14948606
MFR #63452941090

Mfr description
MSPX-16MM-5/8"-F NOMAR TWO-PIECE RIGID C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.76/each

Specifications

Dimensions

  • Bore Size
    0.6300 in
  • Clearance Diameter Max
    1.5510 in
  • Outside Diameter
    1.3390 in
  • Overall Length
    1.9690 in
  • Weight
    0.555 lbs

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Finish Coating
    Black Oxide
  • ISO Fit Standard
    ISO 9001
  • Material
    Carbon Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Torque Capacity
    7.01 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)