Motion
63452941104
Ruland MSPX-8MM-1/4"-F, 8mm x 1/4" Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 0.945" (24mm) OD, 1.378" (35mm) Length
MI ITEM #14948634
MFR #63452941104
List Price$141.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPX-8MM-1/4"-F, 8mm x 1/4" Rigid Coupling, Black Oxide Steel, Two-Piece Clamp Style, 0.945" (24mm) OD, 1.378" (35mm) Length
MI ITEM #14948634
MFR #63452941104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.96/each for your price

Overview

Mfr description
MSPX-8MM-1/4"-F NOMAR TWO-PIECE RIGID CO

Specifications

  • Clearance Diameter Max
    1.0670 in
  • Outside Diameter
    0.9450 in
  • Overall Length
    1.3780 in
  • Torque Capacity
    1.55 ft-lbs
  • Bore Size
    0.3150 in
  • Finish Coating
    Black Oxide
  • Bore Tolerance
    +0.0020 in / +0.0005 in
  • Weight
    0.431 lbs
  • ISO Fit Standard
    ISO 9001
  • Material
    Carbon Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text