Motion
LER526
8.4375 in Bore, Aluminum, Steel Material, Compatible Bore: 8.4375 in
Mi Item #14948782
MFR #LER526
Price$607.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.4375 in Bore, Aluminum, Steel Material, Compatible Bore: 8.4375 in
Mi Item #14948782
MFR #LER526

Mfr description
LERT526 8-7/16" SHAFT, ALUMINUM RING SEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.33/each

Specifications

Dimensions

  • Bore Diameter
    8.4375 in
  • Compatible Bore Diameter
    8.4375 in

Details

  • Material
    Aluminum, Steel
  • Product Type
    Bearing Seals
  • Series
    LER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)