Motion
LER529
8.9375 in Bore, Aluminum, Steel Material, Compatible Bore: 8.9375 in
Mi Item #14948784
MFR #LER529
Price$638.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.9375 in Bore, Aluminum, Steel Material, Compatible Bore: 8.9375 in
Mi Item #14948784
MFR #LER529

Mfr description
LERT529 8-15/16" SHAFT, ALUMINUM RING SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.84/each

Specifications

Dimensions

  • Bore Diameter
    8.9375 in
  • Compatible Bore Diameter
    8.9375 in

Details

  • Material
    Aluminum, Steel
  • Product Type
    Bearing Seals
  • Series
    LER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)