1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANDARD LOCKNUT LLC
LER530
9.0000 in Bore, Aluminum, Steel Material, Compatible Bore: 9.0000 in
Mi Item #
14948785
MFR #
LER530
Price
$638.84
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
STANDARD LOCKNUT LLC LER530
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANDARD LOCKNUT LLC
LER530
9.0000 in Bore, Aluminum, Steel Material, Compatible Bore: 9.0000 in
Mi Item #
14948785
MFR #
LER530
Mfr description
LERT530 9" SHAFT, ALUMINUM RING SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$638
.84
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
9.0000 in
Compatible Bore Diameter
9.0000 in
Details
Material
Aluminum, Steel
Product Type
Bearing Seals
Series
LER
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items