Motion
LERA55
3.0625 in Bore, Aluminum, Steel Material
MI ITEM #14948891
MFR #LERA55
List Price$122.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.0625 in Bore, Aluminum, Steel Material
MI ITEM #14948891
MFR #LERA55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.93/each for your price

Overview

Mfr description
LERA55 3-1/16 SHAFT, ALUMINUM RING SEAL

Specifications

  • Material
    Aluminum, Steel
  • Bore Diameter
    3.0625 in
  • Series
    LER
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text