Specifications
Dimensions
- Bore Diameter0.1875 in
- Outside Diameter0.3125 in
- Overall Width0.3750 in
Details
- Bore TypeStraight
- Long DescriptionThe J-36;PD;L125 Needle Roller Bearing features a 0.1875 in bore diameter, 0.3125 in outside diameter, and 0.3750 in overall width, making it ideal for miniature mechanical applications.
- Manufacturer Catalog
- Manufacturer Catalog NumberJ-36, L125, PD
- Manufacturer Product Page
- Product TypeDrawn Cup Needle Roller Bearings
- SeriesJ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)