Specifications
Dimensions
- Length5.5000 in, 139.69 mm
Details
- Additional DetailsBRENTON BRK 5.5 in
- DescriptionSmbbr-807082 Brenton Brk 5.5 In
- Housing MaterialStainless Steel
- MaterialStainless Steel
- MountingBracket Mount
- Mounting TypeBracket Mount
- Product TypePhotoelectric Sensors
- SeriesSMBBR
- StyleU-Shaped
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)