Motion
SPS30PAR2NQ3
SPS30 Inline DC Power Supply; AC Input Voltage 90-240 V, DC Output Voltage 24 V; PNP Output to AC NO e/m relay, NPN Input on pin 2; AC Conn 5-pin Micro, DC Conn 200 mm 4-pin M8 Pigtail
Mi Item #14951478
MFR #SPS30PAR2NQ3
Price$348.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPS30 Inline DC Power Supply; AC Input Voltage 90-240 V, DC Output Voltage 24 V; PNP Output to AC NO e/m relay, NPN Input on pin 2; AC Conn 5-pin Micro, DC Conn 200 mm 4-pin M8 Pigtail
Mi Item #14951478
MFR #SPS30PAR2NQ3

Mfr description
811865 SPS30PAR2NQ3 SPS30 INLINE DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.20/each

Specifications

Details

  • Product Type
    Power Supplies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)