Motion
Q2XRPAF150-Q3
Q2X Series: Adjustable Field Sensor; Range: 18-150
MI ITEM #14951612
MFR #Q2XRPAF150-Q3
Price$286.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Q2X Series: Adjustable Field Sensor; Range: 18-150
MI ITEM #14951612
MFR #Q2XRPAF150-Q3

Mfr description
810302 Q2XRPAF150-Q3 Q2X SERIES:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.34/each

Specifications

Dimensions

  • Cable Length
    5.9060 in, 150 mm
  • Connection Size
    M8
  • Lead Wire Length
    5.9060 in;150 mm

Details

  • Additional Details
    Background Suppression (Adjustable);Visible Red LED Emitter;Small Visible Spot;Release Status: RELEASED
  • Ambient Temperature Range
    -25 to 50 °C;-13 to 122 °F
  • Application
    Proximity Sensing
  • Approval Listing Regulations
    CE Certified, NEMA 4X, UKCA, UL Listed
  • Certification
    CE, UKCA, UL Listed
  • Connection
    150 mm 3-pin M8 Pigtail QD, 6.0000 in
  • Connection Type
    Pigtail QD
  • Description
    Q2X Series: Adjustable Field Sensor, Range: 18-150 Mm; Input 10-30 V Dc, Output: Do (Dark Operate), 1 Pnp, 150 mm (6 In) 3-Pin M8 Pigtail Qd
  • Electrical Connection
    150 mm 3-pin M8 Pigtail QD, 6.0000 in
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Background Suppression
  • Group & Class
    Photoelectric Proximity
  • Housing Material
    ABS, Polycarbonate
  • Input Voltage
    10 to 30 V dc
  • Material
    ABS, Polycarbonate
  • Max Operating Temperature
    50 °C, 122 °F
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 50 °C, -13 to 122 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Repeatability
    125 s
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.7090 to 5.9060 in;18 to 150 mm
  • Sensor Type
    Adjustable Field
  • Series
    Q2X
  • Style
    Rectangular
  • Switching Function
    Dark ON
  • Temperature Range
    -25 to 50 °C, -13 to 122 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)