Specifications
Dimensions
- Cable Length6.0000 in, 150 mm
- Connection SizeM8
- Lead Wire Length6.0000 in;150 mm
Details
- Additional DetailsVisible Red LED Emitter;IP67 Rated;NEMA 4X Rated
- Ambient Temperature Range-25 to 50 °C;-13 to 122 °F
- ApplicationOpposed Mode Sensing
- Approval Listing RegulationsCE Certified, CULUS Listed, IP67, NEMA 4X, UKCA
- CertificationCE, CULUS, UKCA
- Connection150 mm 3-pin M8 Pigtail QD, 6.0000 in
- Connection TypePigtail QD
- DescriptionQ2X Series: Emitter, Range: 3000 Mm; Input 10-30 V Dc, Output: Not Applicable, 150 mm (6 In) 3-Pin M8 Pigtail Qd
- Electrical Connection150 mm 3-pin M8 Pigtail QD, 6.0000 in
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialABS, Polycarbonate
- Input Voltage10 to 30 V dc
- MaterialABS, Polycarbonate
- Max Operating Temperature50 °C, 122 °F
- Min Operating Temperature-25 °C, -13 °F
- Operating Temperature Range-25 to 50 °C, -13 to 122 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range118.1100 in;3000 mm
- Sensor TypePhotoelectric
- SeriesQ2X
- StyleRectangular
- Temperature Range-25 to 50 °C, -13 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)