Specifications
Dimensions
- Cable Length6.5600 ft, 2 m
- Lead Wire Length6.5600 in;2 m
Details
- Additional DetailsIP67;NEMA 6;UL Listed for USA/Canada;CE Certified;UKCA Certified;Visible Red LED Sensing Beam;2 m Cable
- Ambient Temperature Range-25 to 50 °C;-13 to 122 °F
- ApplicationPresence/Absence Detection
- Approval Listing RegulationsCE Certified, UKCA Certified, UL Listed
- CertificationCE, UKCA, UL Listed
- Connection2 m Cable
- Connection TypeCable
- DescriptionQ2X Series Miniature Sensor: Emitter, Range: 3000 Mm; Input 10-30 V Dc, Output: Not Applicable, 2 M (6.5 Ft) Cable
- Electrical Connection2 m Cable
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPhotoelectric Thru-Beam
- Group & ClassPhotoelectric Thru-Beam
- Housing MaterialABS, Polycarbonate
- Input Voltage10 to 30 V dc
- MaterialABS, Polycarbonate
- Max Operating Temperature50 °C, 122 °F
- Min Operating Temperature-25 °C, -13 °F
- Operating Temperature Range-25 to 50 °C, -13 to 122 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Sensing PrinciplePhotoelectric
- Sensing Range118.1100 in;3000 mm
- Sensor TypePhotoelectric
- SeriesQ2X
- StyleRectangular
- Temperature Range-25 to 50 °C, -13 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)