Specifications
Dimensions
- Cable Length0.4920 ft, 0.15 m
- Connection SizeM8
- Lead Wire Length5.9060 in;150 mm
- Minimum Load Voltage10 V dc
Details
- Additional DetailsIP67;NEMA 6;Visible Red LED Emitter;Bipolar: 1 NPN;1 PNP;150 mm (6 in) 4-pin M8 Pigtail QD
- Ambient Temperature Range-25 to 50 °C;-13 to 122 °F
- Approval Listing RegulationsCE Certified, UKCA, UL Listed
- CertificationCE, UKCA, UL Listed
- ConnectionM8 4-Pin Pigtail QD
- Connection TypePigtail QD
- DescriptionQ2X Polarized Retroreflective, Range: 3300 Mm; Input 10-30 V Dc, Output: Lo (Light Operate), Bipolar: 1 Npn, 1 Pnp, 150 mm (6 In) 4-Pin M8 Pigtail Qd
- Electrical Connection150 mm 4-pin M8 Pigtail QD, 6.0000 in
- Enclosure RatingIP67
- Environment Ip RatingIP67
- FunctionPolarized Retroreflective
- Group & ClassPhotoelectric Retroreflective
- Housing MaterialABS, Polycarbonate
- Input Voltage10 to 30 V dc
- MaterialABS, Polycarbonate
- Max Operating Temperature50 °C, 122 °F
- Maximum Load Voltage30 V dc
- Min Operating Temperature-25 °C, -13 °F
- Operating Temperature Range-25 to 50 °C, -13 to 122 °F
- OutputBipolar (NPN & PNP)
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Repeatability144 s
- Sensing PrinciplePolarized Retroreflective
- Sensing Range10.8270 ft;3300 mm
- Sensor TypePhotoelectric
- SeriesQ2X
- StyleRectangular
- Switching FunctionLight Operate
- Temperature Range-25 to 50 °C, -13 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)