Motion
TTR608RPSC4G-2.0Q3-CTR

BANNER ENGINEERING CORP
TTR608RPSC4G-2.0Q3-CTR

TTR Series 4 Beam Sensor Array 23.9 in Between Frame 24.4 in B.F. with brackets; Beam Spacing: 108 mm; Range: 120 mm; Output: DO PNP; Input: 18-30 V dc; 2 m (6.5 ft) M8 Male Snap Connector Endcaps G: Adhesive Bracket Kit
MI ITEM #14951661
MFR #TTR608RPSC4G-2.0Q3-CTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR608RPSC4G-2.0Q3-CTR

TTR Series 4 Beam Sensor Array 23.9 in Between Frame 24.4 in B.F. with brackets; Beam Spacing: 108 mm; Range: 120 mm; Output: DO PNP; Input: 18-30 V dc; 2 m (6.5 ft) M8 Male Snap Connector Endcaps G: Adhesive Bracket Kit
MI ITEM #14951661
MFR #TTR608RPSC4G-2.0Q3-CTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
811449 TTR608RPSC4G-2.0Q3-CTR TTR

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought