1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BANNER ENGINEERING CORP
TTR558APSB6T-2.0Q3-061
TTR Series 6 Beam Sensor Array 22.0 in Between Frame; Beam Spacing: 93.1 mm; Range: 120 mm; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) M8 Male Snap Connector Endcaps T: T-slot Mounting
MI ITEM #
14951663
MFR #
TTR558APSB6T-2.0Q3-061
List Price
$487.83
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Sensors
BANNER ENGINEERING CORP TTR558APSB6T-2.0Q3-061
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BANNER ENGINEERING CORP
TTR558APSB6T-2.0Q3-061
TTR Series 6 Beam Sensor Array 22.0 in Between Frame; Beam Spacing: 93.1 mm; Range: 120 mm; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) M8 Male Snap Connector Endcaps T: T-slot Mounting
MI ITEM #
14951663
MFR #
TTR558APSB6T-2.0Q3-061
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$487.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
811751 TTR558APSB6T-2.0Q3-061 TTR
Specifications
Product Type
Photoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data