Motion
TTR762APSE3T-2.0RJ-CTR

BANNER ENGINEERING CORP
TTR762APSE3T-2.0RJ-CTR

TTR Series 3 Beam Sensor Array 30.0 in Between Frame; Beam Spacing: 186.2 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) RJ11 connector Endcap T: T-slot Mounting
MI ITEM #14951671
MFR #TTR762APSE3T-2.0RJ-CTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR762APSE3T-2.0RJ-CTR

TTR Series 3 Beam Sensor Array 30.0 in Between Frame; Beam Spacing: 186.2 mm; Range: 120 mm Diffuse; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) RJ11 connector Endcap T: T-slot Mounting
MI ITEM #14951671
MFR #TTR762APSE3T-2.0RJ-CTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
812171 TTR762APSE3T-2.0RJ-CTR TTR

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought