Motion
TTR558RPSA6T-0.5Q5-CTR

BANNER ENGINEERING CORP
TTR558RPSA6T-0.5Q5-CTR

TTR Series 6 Beam Sensor Array 22.0 in Between Frame; Beam Spacing: 54 mm; Standard Gain Range: 120 mm; Output: DO PNP; Input 18-30 V dc; 0.5 m (3 ft) M12 Male Connector Endcaps T: T-slot Mounting
MI ITEM #14951675
MFR #TTR558RPSA6T-0.5Q5-CTR
List Price$487.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR558RPSA6T-0.5Q5-CTR

TTR Series 6 Beam Sensor Array 22.0 in Between Frame; Beam Spacing: 54 mm; Standard Gain Range: 120 mm; Output: DO PNP; Input 18-30 V dc; 0.5 m (3 ft) M12 Male Connector Endcaps T: T-slot Mounting
MI ITEM #14951675
MFR #TTR558RPSA6T-0.5Q5-CTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.83/each for your price

Overview

Mfr description
812415 TTR558RPSA6T-0.5Q5-CTR TTR

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought