Motion
TTR1219RPSD7T-2.0Q5-CTR

BANNER ENGINEERING CORP
TTR1219RPSD7T-2.0Q5-CTR

TTR Series 7 Beam Sensor Array 48.0 in Between Frame; Beam Spacing: 162 mm; Standard Gain Range: 120 mm; Output: DO PNP; Input: 18-30 V dc; 2 m (6.5 ft) M12 Male Connector Endcap T: T-slot Mounting
Mi Item #14951678
MFR #TTR1219RPSD7T-2.0Q5-CTR
Price$571.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR1219RPSD7T-2.0Q5-CTR

TTR Series 7 Beam Sensor Array 48.0 in Between Frame; Beam Spacing: 162 mm; Standard Gain Range: 120 mm; Output: DO PNP; Input: 18-30 V dc; 2 m (6.5 ft) M12 Male Connector Endcap T: T-slot Mounting
Mi Item #14951678
MFR #TTR1219RPSD7T-2.0Q5-CTR

Mfr description
812487 TTR1219RPSD7T-2.0Q5-CTR TTR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$571.49/each

Specifications

Details

  • Product Type
    Photoelectric Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)