Motion
TTR650APSE3T-2.0Q3-CTR

BANNER ENGINEERING CORP
TTR650APSE3T-2.0Q3-CTR

TTR Series 3 Beam Sensor Array 25.6 in Between Frame; Beam Spacing: 186.2 mm; Standard Gain Range: 120 mm; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) M8 Male Snap Connector; Endcaps T: T-slot Mounting
MI ITEM #14951687
MFR #TTR650APSE3T-2.0Q3-CTR
List Price$360.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR650APSE3T-2.0Q3-CTR

TTR Series 3 Beam Sensor Array 25.6 in Between Frame; Beam Spacing: 186.2 mm; Standard Gain Range: 120 mm; Output: LO PNP; Input: 18-30 V dc; 2 m (6.5 ft) M8 Male Snap Connector; Endcaps T: T-slot Mounting
MI ITEM #14951687
MFR #TTR650APSE3T-2.0Q3-CTR

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$360.57/each for your price

Overview

Mfr description
812823 TTR650APSE3T-2.0Q3-CTR TTR

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought