Motion
TTR838APSB7D-2.0RJ-CTR

BANNER ENGINEERING CORP
TTR838APSB7D-2.0RJ-CTR

TTR Series 7 Beam Sensor Array 33.0 in Between Frame; Beam Spacing: 93.1 mm; Standard Gain Range: 120 mm; Output: LO PNP; Input: 18-30 V dc; 2.0 m (6.5 ft) RJ11 Connector Endcaps D: Flat up/ round
MI ITEM #14951690
MFR #TTR838APSB7D-2.0RJ-CTR
List Price$524.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR838APSB7D-2.0RJ-CTR

TTR Series 7 Beam Sensor Array 33.0 in Between Frame; Beam Spacing: 93.1 mm; Standard Gain Range: 120 mm; Output: LO PNP; Input: 18-30 V dc; 2.0 m (6.5 ft) RJ11 Connector Endcaps D: Flat up/ round
MI ITEM #14951690
MFR #TTR838APSB7D-2.0RJ-CTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$524.95/each for your price

Overview

Mfr description
813006 TTR838APSB7D-2.0RJ-CTR TTR

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought