Motion
TTR550RPSA9T-2.0RJ-CTR

BANNER ENGINEERING CORP
TTR550RPSA9T-2.0RJ-CTR

TTR Series 9 Beam Sensor Array 21.7 in Between Frame; Beam Spacing: 54 mm; Standard Gain Range: 120 mm; Output: DO PNP; Input: 24-30 V dc; 2 m (6.5 ft) RJ11 connector Endcaps T: T-Slot Mounting
MI ITEM #14951706
MFR #TTR550RPSA9T-2.0RJ-CTR
List Price$555.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BANNER ENGINEERING CORP
TTR550RPSA9T-2.0RJ-CTR

TTR Series 9 Beam Sensor Array 21.7 in Between Frame; Beam Spacing: 54 mm; Standard Gain Range: 120 mm; Output: DO PNP; Input: 24-30 V dc; 2 m (6.5 ft) RJ11 connector Endcaps T: T-Slot Mounting
MI ITEM #14951706
MFR #TTR550RPSA9T-2.0RJ-CTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$555.00/each for your price

Overview

Mfr description
813946 TTR550RPSA9T-2.0RJ-CTR TTR

Specifications

  • Product Type
    Photoelectric Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought